This item is Discontinued.

5.11 Men's Defender Straight Flex Jeans, 35 in, Indigo, 76% Cotton/24% Polyester 74477

This item is Discontinued.

5.11

Men's Defender Straight Flex Jeans, 35 in, Indigo, 76% Cotton/24% Polyester (Discontinued)

Mfr # 74477
Zoro # G3057752
UPC # 888579144062
Country of Origin Cambodia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74477
Zoro #
G3057752
UPC #
888579144062
Country of Origin
Cambodia

Dimensions

Size
35 in
Fits Waist Size
35 in

Details

Item
Defender Straight Flex Jeans
Color
Indigo
Material
76% Cotton/24% Polyester
Gender
Men's
Inseam
36 in
Fabric Weight
10 oz
Closure Type
YKK Zipper
Garment Style
Pants
Pockets
7
Number of Outside Pockets
7

Description

Defender Straight Flex Jeans, Size 35 In., DW Indigo, Fits Waist Size 35 In., Inseam 36 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.