Defender-Flex Reg Jean, 33 in, Dark Wash Indigo, 76% Cotton/24% Polyester
Mfr # 74477ABR-649-33-34
Zoro # G912534720
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Wash Indigo
Material
76% Cotton/24% Polyester
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74477ABR-649-33-34
Zoro #
G912534720
UPC #
888579143928
Country of Origin
Cambodia
Dimensions
Size
33 in
Details
Item
Defender-Flex Reg Jean
Color
Dark Wash Indigo
Material
76% Cotton/24% Polyester
Inseam
34 in
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Garment Style
Denim
Description
Dfndr Strght Pant Sz 33",Oil Grn,Insm34"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.