Defender-Flex Reg Jean, 36 in, Dark Wash Indigo, 76% Cotton/24% Polyester
Mfr # 74477ABR-649-36-32
Zoro # G014869058
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Wash Indigo
Material
76% Cotton/24% Polyester
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74477ABR-649-36-32
Zoro #
G014869058
UPC #
888579143836
Country of Origin
Cambodia
Dimensions
Size
36 in
Garment Size
Regular
Details
Item
Defender-Flex Reg Jean
Color
Dark Wash Indigo
Material
76% Cotton/24% Polyester
Inseam
32 in
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Garment Style
Denim
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Defender-Flex Reg Jean Dw Indigo 36x32, Size 36 in, Indigo, Fits Waist Size 36 in, Garment Style Pants, Inseam 32 in, Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.