Defender-Flex Slim Jean, 28, Indigo, 76% Cotton/25% Polyester with Lycra
Mfr # 74465ABR-649-28-36
Zoro # G012534736
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Fabric Weight
10 oz
Closure Type
Button Top Fly, Locking Zipper
Garment Style
Denim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74465ABR-649-28-36
Zoro #
G012534736
UPC #
888579132588
Country of Origin
Cambodia
Dimensions
Size
28
Details
Item
Defender-Flex Slim Jean
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Inseam
36 in
Fabric Weight
10 oz
Closure Type
Button Top Fly, Locking Zipper
Garment Style
Denim
Pockets
7
Fit Type
Slim
Uniform Type
General
Binding
Button Top Fly, Locking Zipper
Description
Dfndr Slim Flx Jn,Sz 2,,DW Indg,Insm36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.