Defender-Flex Slim Jean, 35, Indigo, 76% Cotton/25% Polyester with Lycra
Mfr # 74465ABR-649-35-30
Zoro # G812487133
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Fabric Weight
10 oz
Pockets
7
Garment Style
Denim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74465ABR-649-35-30
Zoro #
G812487133
UPC #
888579132281
Country of Origin
Cambodia
Dimensions
Size
35
Garment Size
Short
Details
Item
Defender-Flex Slim Jean
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Inseam
30 in
Fabric Weight
10 oz
Pockets
7
Garment Style
Denim
Closure Type
Button Top Fly, Locking Zipper
Fit Type
Slim
Uniform Type
General
Binding
Button Top Fly, Locking Zipper
Pant Sizing
Short
Shirt Sizing
Short
Description
Dfndr Slim Flx Jn,Sz 35",DW Indg,Insm30"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.