Defender-Flex Slim Jean, 38, Indigo, 76% Cotton/25% Polyester with Lycra
Mfr # 74465ABR-649-38-32
Zoro # G714562433
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74465ABR-649-38-32
Zoro #
G714562433
UPC #
888579132427
Country of Origin
Cambodia
Dimensions
Size
38
Details
Item
Defender-Flex Slim Jean
Color
Indigo
Material
76% Cotton/25% Polyester with Lycra
Inseam
32 in
Fabric Weight
10 oz
Pockets
7
Closure Type
Button Top Fly, Locking Zipper
Garment Style
Denim
Description
Pant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.