Zoro Homepage

Defender Straight Flex Jeans, 35 in, Indigo, 76% Cotton/24% Polyester

  • Mfr # 74477ABR-649-35-30

  • Zoro # G915513739


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
Indigo
Material
76% Cotton/24% Polyester
Fabric Weight
10 oz
Pockets
7
Garment Style
Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74477ABR-649-35-30
Zoro #
G915513739
UPC #
888579143706
Country of Origin
Cambodia

Dimensions

Size
35 in

Details

Item
Defender Straight Flex Jeans
Color
Indigo
Material
76% Cotton/24% Polyester
Inseam
30 in
Fabric Weight
10 oz
Pockets
7
Garment Style
Pants

Description

Defender-Flex Reg Jean Dw Indigo 35x30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.