Double Duty, duty, Jacket Black 2XL, Nylon (Shell), Black, 2XL
Mfr # 48096ABR-019-2XL
Zoro # G514868223
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Black
Material
Nylon (Shell)
Type
Tactical
Includes
Badge Tab Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-019-2XL
Zoro #
G514868223
UPC #
844802161053
Country of Origin
Viet Nam
Dimensions
Size
2XL
Neck Size
18 in to 18 1/2 in
Garment Size
Regular
Details
Item
Double Duty, duty, Jacket Black 2XL
Color
Black
Material
Nylon (Shell)
Type
Tactical
Includes
Badge Tab Kit
Uniform Type
General
Garment Style
Jacket
Binding
Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Double Duty, duty, Jacket Black 2XL, Size 2XL, Color Black, Material Nylon (Shell), Fits Chest Size 50 in to 52 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 18 in to 18 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.