Zoro Homepage

Double Duty, duty, Jacket Black 3XL, Nylon (Shell), Black, 3XL

  • Mfr # 48096ABR-019-3XL

  • Zoro # G414868231


product price: $175.00
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Black
Material
Nylon (Shell)
Type
Tactical
Neck Size
19 in to 19 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48096ABR-019-3XL
Zoro #
G414868231
UPC #
844802206730
Country of Origin
Viet Nam

Dimensions

Size
3XL
Neck Size
19 in to 19 1/2 in
Garment Size
Regular

Details

Item
Double Duty, duty, Jacket Black 3XL
Color
Black
Material
Nylon (Shell)
Type
Tactical
Includes
Badge Tab Kit
Uniform Type
General
Binding
Zipper
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Double Duty, duty, Jacket Black 3XL, Size 3XL, Color Black, Material Nylon (Shell), Fits Chest Size 54 in to 56 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 19 in to 19 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.