Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Duty, duty, Jacket Black L, Nylon (Shell), Black, L

  • Mfr # 48096ABR-019-L

  • Zoro # G014868174


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Binding
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48096ABR-019-L
Zoro #
G014868174
UPC #
844802161039
Country of Origin
Viet Nam

Dimensions

Size
L
Neck Size
16 in to 16 1/2 in
Garment Size
Regular

Details

Item
Double Duty, duty, Jacket Black L
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Binding
Zipper
Garment Style
Jacket
Type
Tactical
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Double Duty, duty, Jacket Black L, Size L, Color Black, Material Nylon (Shell), Fits Chest Size 42 in to 44 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 16 in to 16 1/2 in, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.