Double Duty, duty, Jacket Black XL, Nylon (Shell), Black, XL
Mfr # 48096ABR-019-XL
Zoro # G614868185
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Black
Material
Nylon (Shell)
Uniform Type
General
Garment Style
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-019-XL
Zoro #
G614868185
UPC #
844802161046
Country of Origin
Viet Nam
Dimensions
Size
XL
Neck Size
17 in to 17 1/2 in
Garment Size
Regular
Details
Item
Double Duty, duty, Jacket Black XL
Color
Black
Material
Nylon (Shell)
Uniform Type
General
Garment Style
Jacket
Binding
Zipper
Includes
Badge Tab Kit
Type
Tactical
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Double Duty, duty, Jacket Black XL, Size XL, Color Black, Material Nylon (Shell), Fits Chest Size 46 in to 48 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 17 in to 17 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.