Double Duty, duty, Jacket Dark Navy 4XL, Nylon (Shell), Navy, 4XL
Mfr # 48096ABR-724-4XL
Zoro # G714868078
product price: $175.00
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Navy
Material
Nylon (Shell)
Binding
Zipper
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-724-4XL
Zoro #
G714868078
UPC #
844802160995
Country of Origin
Viet Nam
Dimensions
Size
4XL
Neck Size
20 in to 20 1/2 in
Garment Size
Regular
Details
Item
Double Duty, duty, Jacket Dark Navy 4XL
Color
Navy
Material
Nylon (Shell)
Binding
Zipper
Uniform Type
General
Includes
Badge Tab Kit
Type
Tactical
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Double Duty, duty, Jacket Dark Navy 4XL, Size 4XL, Color Navy, Material Nylon (Shell), Fits Chest Size 58 in to 60 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 20 in to 20 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.