Double Duty, duty, Jacket Dark Navy S, Nylon (Shell), Navy, S
Mfr # 48096ABR-724-S
Zoro # G214868066
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Navy
Material
Nylon (Shell)
Binding
Zipper
Type
Tactical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-724-S
Zoro #
G214868066
UPC #
844802160926
Country of Origin
Viet Nam
Dimensions
Size
S
Neck Size
14 in to 14 1/2 in
Garment Size
Regular
Details
Item
Double Duty, duty, Jacket Dark Navy S
Color
Navy
Material
Nylon (Shell)
Binding
Zipper
Type
Tactical
Uniform Type
General
Includes
Badge Tab Kit
Garment Style
Jacket
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Double Duty, duty, Jacket Dark Navy S, Size S, Color Navy, Material Nylon (Shell), Fits Chest Size 34 in to 36 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 14 in to 14 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.