Double Duty, duty, Jacket Dark Navy XS, Nylon (Shell), Navy, XS
Mfr # 48096ABR-724-XS
Zoro # G814868084
product price: $201.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Navy
Material
Nylon (Shell)
Uniform Type
General
Includes
Badge Tab Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-724-XS
Zoro #
G814868084
UPC #
844802160919
Country of Origin
Viet Nam
Dimensions
Size
XS
Neck Size
13 in to 13 1/2 in
Garment Size
Regular
Details
Item
Double Duty, duty, Jacket Dark Navy XS
Color
Navy
Material
Nylon (Shell)
Uniform Type
General
Includes
Badge Tab Kit
Garment Style
Jacket
Binding
Zipper
Type
Tactical
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Double Duty, duty, Jacket Dark Navy XS, Size XS, Color Navy, Material Nylon (Shell), Fits Chest Size 30 in to 32 in, Garment Style Jacket, Binding Zipper, Includes Badge Tab Kit, Neck Size 13 in to 13 1/2 in, Type Tactical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.