Double Duty Jacket, Nylon (Shell), Black, M
Mfr # 48096ABR-019-M
Zoro # G815513686
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Type
Tactical
Neck Size
15 in to 15 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-019-M
Zoro #
G815513686
UPC #
844802161022
Country of Origin
Viet Nam
Dimensions
Size
M
Neck Size
15 in to 15 1/2 in
Garment Size
Regular
Details
Item
Double Duty Jacket
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Type
Tactical
Garment Style
Jacket
Binding
Zipper
Uniform Type
General
Pant Sizing
Regular
Description
Double Duty, duty, Jacket Black M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.