Double Duty Jacket, Nylon (Shell), Black, XS
Mfr # 48096ABR-019-XS
Zoro # G215513712
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Type
Tactical
Garment Style
Jacket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48096ABR-019-XS
Zoro #
G215513712
UPC #
844802161008
Country of Origin
Viet Nam
Dimensions
Size
XS
Garment Size
Regular
Neck Size
13 in to 13 1/2 in
Details
Item
Double Duty Jacket
Color
Black
Material
Nylon (Shell)
Includes
Badge Tab Kit
Type
Tactical
Garment Style
Jacket
Uniform Type
General
Binding
Zipper
Pant Sizing
Regular
Description
Double Duty, duty, Jacket Black XS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.