Zoro Homepage

Duty Belt, Leather, Black, 3XL, Buckle

  • Mfr # 59501

  • Zoro # G7772021


product price: $56.29
/ea

Key Features

Width
1 1/2 in
Material
Leather
Features
Hidden Cuff Key Keeper, Imported, Permastiff(TM) Insert Supports your Sidearm, Smooth and Ergonomic Design
Closure Style
Buckle
Style
Duty, Tactical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59501
Zoro #
G7772021
UPC #
844802120074
Country of Origin
China

Dimensions

Size
3XL
Width
1 1/2 in
Compatible Waist Size - Maximum
50 in
Compatible Waist Size - Minimum
48 in

Details

Item
Duty Belt
Material
Leather
Color
Black
Features
Hidden Cuff Key Keeper, Imported, Permastiff(TM) Insert Supports your Sidearm, Smooth and Ergonomic Design
Closure Style
Buckle
Style
Duty, Tactical
Material - Duty Belts and Harnesses
Full Grain Leather
Gender
Men's
Item - Duty Belts and Harnesses
Duty Belt
Buckle Material
Brass
Finish
Matte

Description

Duty Belt, Men's, Duty, Tactical Style, Size 3XL, Width 1 1/2 in, Material Leather, Color Black, Features Hidden Cuff Key Keeper, Imported, Permastiff(TM) Insert Supports your Sidearm, Smooth and Ergonomic Design, Material Leather, Closure Style Buckle, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.