Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duty Belt, Leather, Black, S, Buckle

  • Mfr # 59493

  • Zoro # G7796871


product price: $69.29
/ea

Key Features

Width
1 1/2 in
Material
Leather
Features
4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style
Closure Style
Buckle
Type
28 to 30 in Waist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59493
Zoro #
G7796871
UPC #
844802257190
Country of Origin
China

Dimensions

Size
S
Width
1 1/2 in
Compatible Waist Size - Minimum
28 in
Compatible Waist Size - Maximum
30 in

Details

Item
Duty Belt
Material
Leather
Color
Black
Features
4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style
Closure Style
Buckle
Type
28 to 30 in Waist
Style
Duty, Tactical
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
Full Grain Leather
Gender
Men's
Buckle Material
Metal
Finish
Matte

Description

Duty Belt, 28 to 30 in Waist, Men's, Duty, Tactical Style, Size S, Width 1 1/2 in, Material Leather, Color Black, Features 4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style, Material Leather, Closure Style Buckle, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.