Duty Belt, Leather, Black, XL, Buckle
Mfr # 59503
Zoro # G7762833
product price: $77.19
/ea
Free Shipping & Returns
Key Features
Width
1 1/2 in
Material
Leather
Color
Black
Features
Hidden Cuff Key Keeper, Permastiff(TM) Insert Supports your Sidearm, Stylish and Attractive Basketweave Design
Closure Style
Buckle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59503
Zoro #
G7762833
UPC #
844802120333
Country of Origin
China
Dimensions
Size
XL
Width
1 1/2 in
Compatible Waist Size - Minimum
40 in
Compatible Waist Size - Maximum
42 in
Details
Item
Duty Belt
Material
Leather
Color
Black
Features
Hidden Cuff Key Keeper, Permastiff(TM) Insert Supports your Sidearm, Stylish and Attractive Basketweave Design
Closure Style
Buckle
Style
Duty, Tactical
Material - Duty Belts and Harnesses
Full Grain Leather
Item - Duty Belts and Harnesses
Duty Belt
Gender
Men's
Buckle Material
Metal
Finish
Basketweave
Description
Duty Belt, Men's, Duty, Tactical Style, Size XL, Width 1 1/2 in, Material Leather, Color Black, Features Hidden Cuff Key Keeper, Permastiff(TM) Insert Supports your Sidearm, Stylish and Attractive Basketweave Design, Material Leather, Closure Style Buckle, Finish Basketweave
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.