Zoro Homepage

Duty Belt, Leather, Brown, XL, Buckle

  • Mfr # 59493

  • Zoro # G7771915


product price: $69.29
/ea

Key Features

Width
1 1/2 in
Material
Leather
Features
4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style
Closure Style
Buckle
Type
40 to 42 in Waist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59493
Zoro #
G7771915
UPC #
844802257299
Country of Origin
China

Dimensions

Size
XL
Width
1 1/2 in
Compatible Waist Size - Minimum
40 in
Compatible Waist Size - Maximum
42 in

Details

Item
Duty Belt
Material
Leather
Color
Brown
Features
4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style
Closure Style
Buckle
Type
40 to 42 in Waist
Style
Duty, Tactical
Gender
Men's
Item - Duty Belts and Harnesses
Duty Belt
Material - Duty Belts and Harnesses
Full Grain Leather
Buckle Material
Metal
Finish
Matte

Description

Duty Belt, 40 to 42 in Waist, Men's, Duty, Tactical Style, Size XL, Width 1 1/2 in, Material Leather, Color Brown, Features 4 mm Thick, Easily Supports the Weight of your Holster, Ergonomic Curve for Comfortable Wear, Sharp and Professional Style, Material Leather, Closure Style Buckle, Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.