Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duty Belt, Nylon, Black, S, Buckle

  • Mfr # 59552

  • Zoro # G7694154


product price: $26.39
/ea

Key Features

Length
37 3/4 in
Width
1 3/4 in
Material
Nylon
Color
Black
Features
Can be Converted into a Tie Down or Carry Strap, Ergonomic Affordable and Highly Functional, Fade and Fray-Resistant, Imported, Metal-Detector Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59552
Zoro #
G7694154
UPC #
844802120654
Country of Origin
China

Dimensions

Size
S
Length
37 3/4 in
Width
1 3/4 in
Compatible Waist Size - Minimum
28 in
Compatible Waist Size - Maximum
30 in

Details

Item
Duty Belt
Material
Nylon
Color
Black
Features
Can be Converted into a Tie Down or Carry Strap, Ergonomic Affordable and Highly Functional, Fade and Fray-Resistant, Imported, Metal-Detector Friendly
Closure Style
Buckle
Style
Duty, Tactical Dress Uniform
Material - Duty Belts and Harnesses
100% Nylon Webbing
Gender
Unisex
Item - Duty Belts and Harnesses
Duty Belt
Buckle Material
Plastic

Description

Duty Belt, Unisex, Duty, Tactical Dress Uniform Style, Size S, Length 37 3/4 in, Width 1 3/4 in, Material Nylon, Color Black, Features Can be Converted into a Tie Down or Carry Strap, Ergonomic Affordable and Highly Functional, Fade and Fray-Resistant, Imported, Metal-Detector Friendly, Material Nylon, Closure Style Buckle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.