Duty Belt, Nylon, Polypropylene, Black, 2XL, Buckle, Hook-and-Loop, Snap
Mfr # 59505ABR-019-2XL
Zoro # G512470404
product price: $73.19
/eaKey Features
Size
2XL
Length
51 in
Width
2 in
Material
Nylon, Polypropylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59505ABR-019-2XL
Zoro #
G512470404
UPC #
844802336109
Country of Origin
China
Dimensions
Size
2XL
Length
51 in
Width
2 in
Compatible Waist Size - Minimum
44 in
Compatible Waist Size - Maximum
46 in
Details
Item
Duty Belt
Material
Nylon, Polypropylene
Color
Black
Features
Closure Style
Buckle, Hook-and-Loop, Snap
Type
Duty
Style
Duty, Tactical
Gender
Men's
Description
Duty Belt, 2XL, Men's, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.