Duty Belt, Nylon, Polypropylene, Black, S, Buckle, Hook-and-Loop, Snap
Mfr # 59505ABR-019-S
Zoro # G412472980
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Size
S
Length
35 in
Width
2 in
Material
Nylon, Polypropylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59505ABR-019-S
Zoro #
G412472980
UPC #
844802336062
Country of Origin
China
Dimensions
Size
S
Length
35 in
Width
2 in
Compatible Waist Size - Maximum
30 in
Compatible Waist Size - Minimum
28 in
Details
Item
Duty Belt
Material
Nylon, Polypropylene
Color
Black
Features
Closure Style
Buckle, Hook-and-Loop, Snap
Type
Duty
Style
Duty, Tactical
Gender
Men's
Description
Duty Belt, Duty, Men's, Duty, Tactical Style, Size S, Length 35 in, Width 2 in, Material Nylon, Polypropylene, Color Black, Features 4 Belt Keepers with Hook and Loop and Snaps Included to Secure Outer Belt with Inner Belt, Inner Belt with Loop Face Included, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability and Hook Backing for Inner Belt Attachment, Patented Slim Lock Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.