Duty Belt, Nylon, Polypropylene, Black, XL, Buckle, Hook-and-Loop, Snap
Mfr # 59505
Zoro # G8783171
product price: $70.00
/eaKey Features
Length
47 in
Width
2 in
Material
Nylon, Polypropylene
Color
Black
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59505
Zoro #
G8783171
UPC #
844802336093
Country of Origin
China
Dimensions
Size
XL
Length
47 in
Width
2 in
Compatible Waist Size - Minimum
40 in
Compatible Waist Size - Maximum
42 in
Details
Item
Duty Belt
Material
Nylon, Polypropylene
Color
Black
Features
Closure Style
Buckle, Hook-and-Loop, Snap
Type
Duty
Style
Duty, Tactical
Material - Duty Belts and Harnesses
Nylon/Polypropylene
Item - Duty Belts and Harnesses
Duty Belt
Gender
Men's
Description
Duty Belt, Duty, Men's, Duty, Tactical Style, Size XL, Length 47 in, Width 2 in, Material Nylon, Polypropylene, Color Black, Features 4 Belt Keepers with Hook and Loop and Snaps Included to Secure Outer Belt with Inner Belt, Inner Belt with Loop Face Included, Outer Belt Constructed with Dual Web Layers for Superior Strength and Durability and Hook Backing for Inner Belt Attachment, Patented Slim Lock Vertical Slide Out Buckle Providing Increased Belt Space for Gear and Accessory Attachment
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.