Zoro Homepage

EMS Pants, 10, Navy, 35% Cotton, 65% Polyester

  • Mfr # 64301ABR-724-10-L

  • Zoro # G513765684


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64301ABR-724-10-L
Zoro #
G513765684
UPC #
844802147156
Country of Origin
Viet Nam

Dimensions

Size
10
Size-Body Type
Long
Women Size
10
Garment Size
Long

Details

Item
EMS Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Ems Pants Dark Navy 10, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.