EMS Pants, 10, Navy, 35% Cotton, 65% Polyester
Mfr # 64369ABR-724-10-R
Zoro # G613765607
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Pockets
19
Garment Style
EMS Pants
Binding
Elastic Waistband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64369ABR-724-10-R
Zoro #
G613765607
UPC #
844802217477
Country of Origin
Bangladesh
Dimensions
Size
10
Size-Body Type
Regular
Women Size
10
Garment Size
Regular
Details
Item
EMS Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Pockets
19
Garment Style
EMS Pants
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Taclite Ems Pant Dark Navy 10-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.