Zoro Homepage

EMS Pants, 12, Black, 35% Cotton, 65% Polyester

  • Mfr # 64369ABR-019-12-R

  • Zoro # G513765653


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64369ABR-019-12-R
Zoro #
G513765653
UPC #
844802260435
Country of Origin
Viet Nam

Dimensions

Size
12
Size-Body Type
Regular
Women Size
12
Garment Size
Regular

Details

Item
EMS Pants
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Wm Taclite Ems Pant Black 12-R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.