EMS Pants, 12, Navy, 35% Cotton, 65% Polyester
Mfr # 64301ABR-724-12-L
Zoro # G913765772
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64301ABR-724-12-L
Zoro #
G913765772
UPC #
844802147163
Country of Origin
Viet Nam
Dimensions
Size
12
Size-Body Type
Long
Women Size
12
Garment Size
Long
Details
Item
EMS Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Pockets
19
Garment Style
EMS Pants
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Ems Pants Dark Navy 12, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.