Zoro Homepage

EMS Pants, 16, Navy, 35% Cotton, 65% Polyester

  • Mfr # 64369ABR-724-16-L

  • Zoro # G613765492


product price: $80.95
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64369ABR-724-16-L
Zoro #
G613765492
UPC #
844802217590
Country of Origin
Bangladesh

Dimensions

Size
16
Size-Body Type
Long
Women Size
16
Garment Size
Long

Details

Item
EMS Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Taclite Ems Pant Dark Navy 16, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.