EMS Pants, 18, Black, 35% Cotton, 65% Polyester
Mfr # 64301ABR-019-18-L
Zoro # G513765752
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64301ABR-019-18-L
Zoro #
G513765752
UPC #
844802220774
Country of Origin
Viet Nam
Dimensions
Size
18
Size-Body Type
Long
Women Size
18
Garment Size
Long
Details
Item
EMS Pants
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Ems Pants Black 18, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.