EMS Pants, 18, Black, 35% Cotton, 65% Polyester
Mfr # 64369ABR-019-18-R
Zoro # G513765660
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64369ABR-019-18-R
Zoro #
G513765660
UPC #
844802260466
Country of Origin
Viet Nam
Dimensions
Size
18
Size-Body Type
Regular
Women Size
18
Garment Size
Regular
Details
Item
EMS Pants
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Wm Taclite Ems Pant Black 18-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.