Zoro Homepage

EMS Pants, 20, Black, 35% Cotton, 65% Polyester

  • Mfr # 64301ABR-019-20-L

  • Zoro # G613765744


product price: $78.89
/ea
Free Shipping & Returns

Key Features

Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Garment Style
EMS Pants
Pockets
19
Women Size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64301ABR-019-20-L
Zoro #
G613765744
UPC #
844802220781
Country of Origin
Viet Nam

Dimensions

Size
20
Size-Body Type
Long
Women Size
20
Garment Size
Long

Details

Item
EMS Pants
Color
Black
Material
35% Cotton, 65% Polyester
Fabric Weight
7.3 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Long
Shirt Sizing
Long

Description

Wm Ems Pants Black 20, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.