Zoro Homepage

EMS Pants, 5XL, Black, 35% Cotton, 65% Polyester

  • Mfr # 74363L

  • Zoro # G7767767


product price: $75.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
35% Cotton, 65% Polyester
Size
5XL
Inseam
Unhemmed
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74363L
Zoro #
G7767767
UPC #
844802285766
Country of Origin
Viet Nam

Dimensions

Size
5XL
Fits Waist Size
54 in
Garment Size
Long

Details

Item
EMS Pants
Color
Black
Material
35% Cotton, 65% Polyester
Inseam
Unhemmed
Fabric Weight
6.2 oz
Pockets
19
Garment Style
EMS Pants
Binding
Elastic Waistband
Uniform Type
General
Pant Sizing
Long
Shirt Sizing
Long

Description

Taclite EMS Pants, Size 54, Black, Fits Waist Size 54 In., Material 65 Percent Polyester/35 Percent Cotton, Fabric Weight 6.14 oz., Pockets 10, Type Unhemmed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.