EMS Pants, 8, Navy, 35% Cotton, 65% Polyester
Mfr # 64369ABR-724-8-L
Zoro # G113765619
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64369ABR-724-8-L
Zoro #
G113765619
UPC #
844802217552
Country of Origin
Bangladesh
Dimensions
Size
8
Size-Body Type
Long
Women Size
8
Garment Size
Long
Details
Item
EMS Pants
Color
Navy
Material
35% Cotton, 65% Polyester
Fabric Weight
6.2 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Binding
Elastic Waistband
Pant Sizing
Long
Shirt Sizing
Long
Description
Wm Taclite Ems Pant Dark Navy 8, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.