Zoro Homepage

EMS Pants, L, Black, 20% Cotton, 80% Polyester

  • Mfr # 74482ABR-019-34-36

  • Zoro # G515513726


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
20% Cotton, 80% Polyester
Inseam
36 in
Fabric Weight
6.8 oz
Garment Style
EMS Pants
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74482ABR-019-34-36
Zoro #
G515513726
UPC #
888579158915
Country of Origin
Viet Nam

Dimensions

Size
L
Garment Size
Regular

Details

Item
EMS Pants
Color
Black
Material
20% Cotton, 80% Polyester
Inseam
36 in
Fabric Weight
6.8 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke Ems Pant Black 34x36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.