Zoro Homepage

EMS Pants, XL, Navy, 20% Cotton, 80% Polyester

  • Mfr # 74482

  • Zoro # G4027812


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
20% Cotton, 80% Polyester
Size
XL
Inseam
36 in
Fabric Weight
6.8 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74482
Zoro #
G4027812
UPC #
888579158274
Country of Origin
Viet Nam

Dimensions

Size
XL
Fits Waist Size
40 in
Garment Size
Regular

Details

Item
EMS Pants
Color
Navy
Material
20% Cotton, 80% Polyester
Inseam
36 in
Fabric Weight
6.8 oz
Garment Style
EMS Pants
Pockets
19
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Stryke EMS Pants, Size 40 In., Dark Navy, Fits Waist Size 40 In., Inseam 36 In., Material 80 Percent Polyester/20 Percent Cotton with PTFE, Fabric Weight 6.76 oz, Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.