Zoro Homepage

EMS Shorts, 50, Navy, 35% Cotton Ripstop, 65% Polyester

  • Mfr # 73309ABR-724-50

  • Zoro # G912487040


product price: $62.00
/ea

Key Features

Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Size
50
Inseam
11 in
Fabric Weight
6.14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73309ABR-724-50
Zoro #
G912487040
UPC #
844802262583
Country of Origin
Viet Nam

Dimensions

Size
50

Details

Item
EMS Shorts
Color
Navy
Material
35% Cotton Ripstop, 65% Polyester
Inseam
11 in
Fabric Weight
6.14 oz
Pockets
8

Description

Taclite EMS Shorts,Size 50,Dark Nvy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.