Fast-Tac TDU Pant, 36, Khaki, 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Mfr # 74462ABR-162-36-32
Zoro # G812534639
product price: $71.49
/eaKey Features
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Fabric Weight
4.7 oz
Pockets
6
Garment Style
Pants
Binding
Zipper Fly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74462ABR-162-36-32
Zoro #
G812534639
UPC #
888579128451
Country of Origin
Philippines
Dimensions
Size
36
Garment Size
Regular
Details
Item
Fast-Tac TDU Pant
Color
Khaki
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Inseam
32 in
Fabric Weight
4.7 oz
Pockets
6
Garment Style
Pants
Binding
Zipper Fly
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular
Description
Fast-Tac Pants, Sz 36",TDU Khaki,Insm32"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.