Shop 5.11
See all product information
Create Account
Fast-Tac Tdu Pant Tdu Khaki 44x32, 2XL, Khaki
- Mfr # 74462ABR-162-44-32
- Zoro # G315513537
product price:Â
$
70.49
/ea
Key Features
Color
Khaki
Material
100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Size
2XL
Inseam
32 in
Fabric Weight
4.7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74462ABR-162-44-32
- Zoro #
- G315513537
- UPC #
- 888579128499
- Country of Origin
- Philippines
- Item
- Fast-Tac Tdu Pant Tdu Khaki 44x32
- Color
- Khaki
- Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Inseam
- 32 in
- Fabric Weight
- 4.7 oz
- Pockets
- 6
- Garment Style
- Pants
- Uniform Type
- General
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
- Shell Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
- Wire Color
- Khaki
- Traction Material
- 100% Polyester (Main), 13% Spandex (Stretch Panels), 87% Polyester
Dimensions
- Size
- 2XL
- Garment Size
- Regular
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Fast-Tac Tdu Pant Tdu Khaki 44x32
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.