Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Freedom Flex Woven Shirt, Black, S 72417

Freedom Flex Woven Shirt, Black, S (Discontinued)

  • Mfr # 72417
  • Zoro # G0197191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72417
Zoro #
G0197191
UPC #
844802348652
Country of Origin
Viet Nam

Dimensions

Size
S
Fits Chest Size
34" to 36"
Length
30-1/4"
Sleeve Length
Long Sleeve
Neck Size
14" to 14-1/2"

Details

Color
Black
Item
Freedom Flex Woven Shirt
Fabric Weight
3.9 oz.
Binding
Hook-and-Loop
Includes
Extra Wide Pen Pockets On Each Sleeve, Dual Chest Patch Pockets
Type
Tactical

Description

Freedom Flex Woven Shirt, Size S, Color Black, Material 100 Percent Polyester, Length 30-1/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Fabric Polyester, Pockets 2, Binding Hook-and-Loop, Fabric Weight 3.9 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.