Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72417
Zoro #
G0197167
UPC #
844802348720
Country of Origin
Viet Nam
Dimensions
Size
L
Fits Chest Size
42 in to 44 in
Length
31 1/2 in
Sleeve Length
Long Sleeve
Neck Size
16 in to 16 1/2 in
Details
Item
Freedom Flex Woven Shirt
Color
Bosun
Fabric Weight
3.9 oz
Type
Tactical
Includes
Extra Wide Pen Pockets On Each Sleeve, Dual Chest Patch Pockets
Binding
Hook-and-Loop
Description
Freedom Flex Woven Shirt, Size L, Color Bosun, Material 100 Percent Polyester, Length 31-1/2 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Fabric Polyester, Pockets 2, Binding Hook-and-Loop, Fabric Weight 3.9 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.