Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Freedom Flex Woven Shirt, Sage Green, 2XL 72417

Freedom Flex Woven Shirt, Sage Green, 2XL (Discontinued)

  • Mfr # 72417
  • Zoro # G0197088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72417
Zoro #
G0197088
UPC #
844802353069
Country of Origin
Viet Nam

Dimensions

Size
2XL
Fits Chest Size
50" to 52"
Length
32-3/4"
Neck Size
17 in to 17 1/2 in
Sleeve Length
Long Sleeve

Details

Item
Freedom Flex Woven Shirt
Color
Sage Green
Fabric Weight
3.9 oz
Type
Tactical
Binding
Hook-and-Loop
Pockets
2
Includes
Extra Wide Pen Pockets On Each Sleeve, Dual Chest Patch Pockets
Fabric
Polyester

Description

Freedom Flex Woven Shirt, Size 2XL, Color Sage Green, Material 100 Percent Polyester, Length 32-3/4 In., Fits Chest Size 50 In. to 52 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Fabric Polyester, Pockets 2, Binding Hook-and-Loop, Fabric Weight 3.9 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.