Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Freedom Flex Woven Shirt, Sage Green, M 72417

Freedom Flex Woven Shirt, Sage Green, M (Discontinued)

  • Mfr # 72417
  • Zoro # G0197106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72417
Zoro #
G0197106
UPC #
844802353045
Country of Origin
Viet Nam

Dimensions

Size
M
Fits Chest Size
38" to 40"
Length
30-7/8"
Sleeve Length
Long Sleeve
Neck Size
15" to 15-1/2"

Details

Color
Sage Green
Item
Freedom Flex Woven Shirt
Fabric Weight
3.9 oz.
Binding
Hook-and-Loop
Type
Tactical
Includes
Extra Wide Pen Pockets On Each Sleeve, Dual Chest Patch Pockets

Description

Freedom Flex Woven Shirt, Size M, Color Sage Green, Material 100 Percent Polyester, Length 30-7/8 In., Fits Chest Size 38 In. to 40 In., Sleeve Length Long Sleeve, Neck Size 15 In. to 15-1/2 In., Fabric Polyester, Pockets 2, Binding Hook-and-Loop, Fabric Weight 3.9 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.