H20 Carrier Black 1 SZ, Nylon, Black, Universal
Mfr # 58722ABR-019-1 SZ
Zoro # G515544157
product price: $49.59
/eaKey Features
Material
Nylon
Color
Black
Holds
H2O
Size
Universal
For Use With
LE/Military/Fire and EMS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58722ABR-019-1 SZ
Zoro #
G515544157
UPC #
844802119788
Country of Origin
China
Dimensions
Size
Universal
Width (In.)
4 in
Length (In.)
7 1/2 in
Details
Item
H20 Carrier Black 1 SZ
Material
Nylon
Color
Black
Holds
H2O
For Use With
LE/Military/Fire and EMS
Features
Compatible with 5.11 SlickStick and Molle and Belt Attachment
Number of Pockets (Inside)
1
Number of Pockets (Outside)
0
Fits
LE/Military/Fire and EMS
Type
H2O Carrier
Item - Tactical Pouches
Utility/GP Pouch
Molle Compatible - Body Armor
Yes
Sub-Category
Pouch
Closure Style
Hook-and-Loop
Description
H20 Carrier Black 1 SZ, H2O Carrier, Size Universal, Color Black, Material Nylon, Length (In.) 7 1/2 in, Width (In.) 4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits LE/Military/Fire and EMS, For Use With LE/Military/Fire and EMS, Features Compatible with 5.11 SlickStick and Molle and Belt Attachment, Holds H2O, Closure Style Hook-and-Loop, Molle Compatible - Body Armor Yes, Utility/GP Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.