Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Rain Parka, 100% Polyester, Reflective Yellow, M

  • Mfr # 48033ABR-320-M

  • Zoro # G213765281


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Reflective Yellow
Number of Pockets
12
Lining Material
Polyester Micro Fleece
Fabric Weight
1.03 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48033ABR-320-M
Zoro #
G213765281
UPC #
844802090582
Country of Origin
Viet Nam

Dimensions

Size
M
Neck Size
15 in to 15 1/2 in
Garment Size
Regular

Details

Item
Hi-Vis Rain Parka
Material
100% Polyester
Color
Reflective Yellow
Number of Pockets
12
Lining Material
Polyester Micro Fleece
Fabric Weight
1.03 lb
Binding
Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Style
Parka

Description

Tactical Parka, Size M, Color Reflective Yellow, Material 100 Percent Polyester Micro Fleece (Inner), 100 Percent Polyester Plain (Outer), Fits Chest Size 38 in to 40 in, Garment Style Parka, Fabric Weight 1.03 lb, Binding Zipper, Neck Size 15 in to 15 1/2 in, Pockets 12, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.