Zoro Homepage

Hi-Vis Rain Parka, 100% Polyester, Reflective Yellow, XL

  • Mfr # 48033ABR-320-XL

  • Zoro # G113990691


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Color
Reflective Yellow
Number of Pockets
12
Lining Material
Polyester Micro Fleece
Fabric Weight
1.03 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48033ABR-320-XL
Zoro #
G113990691
UPC #
844802090605
Country of Origin
Viet Nam

Dimensions

Size
XL
Neck Size
17 in to 17 1/2 in
Garment Size
Regular

Details

Item
Hi-Vis Rain Parka
Material
100% Polyester
Color
Reflective Yellow
Number of Pockets
12
Lining Material
Polyester Micro Fleece
Fabric Weight
1.03 lb
Binding
Zipper
Pant Sizing
Regular
Shirt Sizing
Regular
Style
Parka

Description

Tactical Parka, Size XL, Color Reflective Yellow, Material 100 Percent Polyester Micro Fleece (Inner), 100 Percent Polyester Plain (Outer), Fits Chest Size 46 in to 48 in, Garment Style Parka, Fabric Weight 1.03 lb, Binding Zipper, Neck Size 17 in to 17 1/2 in, Pockets 12, Type Tactical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.