Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
5.11 Industrial Penlight, LED, Black 53211

Industrial Penlight, LED, Black (Discontinued)

  • Mfr # 53211
  • Zoro # G8784526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53211
Zoro #
G8784526
UPC #
844802336369
Country of Origin
China

Dimensions

Flashlight Battery Size
AAA
Length
3.30"

Details

Lamp Type
LED
Flashlight Grouping Type
Penlight
Number of Batteries
1
Lumens Range
0 to 49
Lumens
24
Body Color
Black
Flashlight Battery Type
Alkaline
Flashlight Grade
Industrial
Maximum Lumens Output
24
Run Time on High Setting
3 hr.
Batteries Included
Yes
Battery Burn Time
3 hr.
Light Output Modes
High
Standards
ANSI/NEMA FL1, CE, FCC, Canada ICES
Switch Type
Push button
Item
TMT PL Mini-Flashlight,24 lm
Includes
Pocket clip
Beam Distance
24m
Lens Material
Polycarbonate
Special Light Output Mode
No Special Light Output
For Use With
Mfr. No. 41060, 71049, 71182, 41180
Lamp Life
50,000 hr.
Water Penetration Rating
IPx4
Flashlight Body Material
Aluminum

Description

TMT PL Mini-Flashlight,24 lm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.