Zoro Homepage

Jacket, 100% Polyester, Black, 4XL

  • Mfr # 48373ABR-019-4XL

  • Zoro # G212487368


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Black
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48373ABR-019-4XL
Zoro #
G212487368
UPC #
888579424911
Country of Origin
Cambodia

Dimensions

Size
4XL
Neck Size
20 in to 20 1/2 in

Details

Item
Jacket
Color
Black
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
Type
Regular
Uniform Type
General
Binding
Zipper
Garment Style
Softshell Jacket

Description

Chameleon Softshell 2.0 Black 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.