Zoro Homepage

Jacket, 100% Polyester, Navy, 3XL

  • Mfr # 48373-724-3XL

  • Zoro # G010037291


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Size
3XL
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
Garment Style
Softshell Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48373-724-3XL
Zoro #
G010037291
UPC #
888579424973
Country of Origin
Cambodia

Dimensions

Size
3XL
Neck Size
19 in to 19 1/2 in

Details

Item
Jacket
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
Garment Style
Softshell Jacket
Binding
Zipper
Type
Regular
Uniform Type
General

Description

Jacket, Size 3XL, Color Navy, Material 100 Percent Polyester, Fits Chest Size 54 in to 56 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 19 in to 19 1/2 in, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.