Zoro Homepage

Jacket, 100% Polyester, Navy, 4XL

  • Mfr # 48373-724-4XL

  • Zoro # G810037293


product price: $160.00
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48373-724-4XL
Zoro #
G810037293
UPC #
888579424980
Country of Origin
Cambodia

Dimensions

Size
4XL
Neck Size
20 in to 20 1/2 in

Details

Item
Jacket
Color
Navy
Material
100% Polyester
Fabric Weight
7.3 oz
Includes
Pull-Out Panels
Type
Regular
Binding
Zipper
Garment Style
Softshell Jacket
Uniform Type
General

Description

Jacket, Size 4XL, Color Navy, Material 100 Percent Polyester, Fits Chest Size 58 in to 60 in, Garment Style Softshell Jacket, Fabric Weight 7.3 oz, Binding Zipper, Includes Pull-Out Panels, Neck Size 20 in to 20 1/2 in, Type Regular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.